• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Bearing technology(68,339)
  • Linear technology(923)
  • Drive & Conveyor technology(1,215)
  • Belts and Chains(30,341)
  • Couplings and connecting elements(1,832)
  • Mechanical transmission sealing(7,750)
  • Damping technology(31)
  • Mechanical lubrication technology(444)
See Mechanical Power Transmission
  • Belt drives(25,518)
  • Chain drive(4,823)
See Belts and Chains
  1. Rubix Categories
  2. Mechanical Power Transmission
  3. Belts and Chains
  4. Chain drive
  5. Chains
  6. Connecting link for chain
  7. SKF PHC 04B-1C/L CHAIN LINK

SKF PHC 04B-1C/L CHAIN LINK

SKF BS Connecting Link B-C/L Series

See technical information

References

SKF:PHC 04B-1C/L
Rubix:388A0149
EAN:7316573316886
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications

Chain04b

Product details : SKF PHC 04B-1C/L CHAIN LINK


Availabe for chain BS in single and multiple strands

Technical specifications


Attributes
Chain04b
Show UNSPSC/ECL@SS
£ 0.60 excl. VAT
/ Each
£ 0.72 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

TSUBAKI 0120240204 RS240-2 ONE PITCH OFFSET LINKMECALINE 875407 12B-1 SIMPLEXSS CONN LINKRENOLD 5/8 CONNECTING LINK 10B-1-NO26:SDTSUBAKI 0120100204 RS100-2 ONE PITCH OFFSET LINKRENOLD 1/2 CONNECTING LINK 08B-1-NO12MECALINE 856171 16B-2 DUPLEX CONN LINKTSUBAKI 2202050002 RS50-LMD-1 LAMBDA CONNECTING LINKTSUBAKI 1010800002 CONNECTING LINK RF2080 CL (P=2'') (CP)TSUBAKI 0110600004 RS60-1 G8 ONE PITCH OFFSET LINKRENOLD SD08B1S30I 1/2 CRANKED LINK 08B-1-NO30:SDMECALINE MDJ.C08B2SPL CONNECTING LINKS FOR DOUBLE CHAINS - PITCH 127TSUBAKI 70150050008 RS50 NEPTUNE 1 TWO PITCH OFFSET LINKTSUBAKI 0232160002 RS16B-NP-1 BS CONNECTING LINKTSUBAKI 72790280004 RS28B-1 BS GT4 WINNER ONE PITCH OFFSET LINKFENNER SPRING CLIP CONNECTING LINK 04B-1 BRITISH STANDARD 6MM SIMPLEX
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap