TSUBAKI 0131040218 RS40-SS-2 TWO PITCH OFFSET LINK
RS40-SS-2 Tsubaki ANSI two pitch offset link
See technical informationReferences
Tsubaki:RS40 SS 2 RP 2POL (P=1/2'')
Rubix:267A0037
Manufacturer :0131040218
EAN:8718472261196

Technical specifications
| Chain | ansi ss-edelstahlkette (gekröpftes doppelglied, 2-pitch-offset) |
|---|---|
| Chain pitch | 12.7 mm |
| Profile | duplex (2) |
Product details : TSUBAKI 0131040218 RS40-SS-2 TWO PITCH OFFSET LINK
All basic components of Tsubaki SS chain are made of Stainless Steel SUS304 (except the spring clips, which are made of SUS301). This chain can be used in special environments such as underwater, acidic and alkaline applications. It can also be used in high and low temperatures (-20°C to +400°C). SUS304 is only marginally magnetic, which is the result of the cold-forging process.
Technical specifications
Attributes
| Logistic Weight | 125 g |
|---|---|
| Chain | ansi ss-edelstahlkette (gekröpftes doppelglied, 2-pitch-offset) |
| Chain pitch | 12.7 mm |
| Profile | duplex (2) |
| Material | stainless steel sus304 |
| Weight | 127 g |
| Amount of give | 2 |
| Roller diameter | 7.92 mm |
| Type | ansi ss transmission chain in stainless steel sus304, double strand rs40-ss-2 with 2pol offset link |
Show UNSPSC/ECL@SS
£ 40.10 excl. VAT
/ Each
£ 48.12 incl. VAT
- Usually arrives within 14 working days