06B-1 Single cranked link - loose fit no. 12
Chain | BS |
---|---|
Chain pitch | 9.525 mm |
Profile | Simplex (1) |
Logistic Weight | 0,004 g |
---|---|
Chain | BS |
Chain pitch | 9.525 mm |
Profile | Simplex (1) |
Inner width min. | 5.72 mm |
Roller diameter | 6.35 mm |
Plate height | 8.2 mm |
Plate thickness | 1.29 mm |
Pin length | 12.5 mm |
Material | Steel |
Type | Roller Chain |
Plate type | Straight |
Chain pin diameter | 3.28 mm |
Usually arrives within 14 working days