BS Offset Link for straight sided chain
Chain | 12B-2 |
---|---|
Chain pitch | 19.05 mm |
Profile | Duplex (2) |
Chain | 12B-2 |
---|---|
Chain pitch | 19.05 mm |
Profile | Duplex (2) |
Inner width min. | 11.68 mm |
Roller diameter | 12.07 mm |
Pin length | 42.9 mm |
Material | Carbon steel |
Plate type | Straight |
Usually arrives within 14 working days