TSUBAKI 0161061002 RS60-AS-1 CONNECTING LINK
RS60-AS-1 Tsubaki ANSI connecting link
See technical informationSee documentsReferences
Tsubaki:RS60 AS 1 CL (P=3/4'')
Rubix:267A0115
Manufacturer :0161061002
EAN:8718472013252

Technical specifications
| Chain | ansi as chain (edelstahl, anti-korrosion) |
|---|---|
| Chain pitch | 19.05 mm |
| Profile | simplex (1) |
Documents
Product details : TSUBAKI 0161061002 RS60-AS-1 CONNECTING LINK
Tsubaki AS Stainless Steel Chain is suitable where corrosion and heat resistance is required in a heavy duty drive application and where a smaller ANSI SS chain is preferred. The Maximum Allowable Load is 1.5 times that of ANSI SS chain. Corrosion resistance is slightly lower than standard SS chain. The pins and rollers of this roller chain are made of precipitation-hardened, tempered stainless steel (SUS600). The link plates and the bushes are made of SUS304 stainless steel (spring clips are SUS301). Magnetism exists due to the use of precipitation-hardened SUS600. The working temperature range: -20°C to +400°C.
Technical specifications
Attributes
| Logistic Weight | 27 g |
|---|---|
| Chain | ansi as chain (edelstahl, anti-korrosion) |
| Chain pitch | 19.05 mm |
| Profile | simplex (1) |
| Material | stainless steel |
| Weight | 27 g |
| Roller diameter | 11.91 mm |
| Type | connecting chain |
Show UNSPSC/ECL@SS
£ 18.28 excl. VAT
/ Each
£ 21.94 incl. VAT
- Usually arrives within 14 working days