TSUBAKI 0110504000-M RS50-4 G8 ROLLER CHAIN MTR
RS50-4 Tsubaki ANSI G7 roller chain
See technical informationReferences
Tsubaki:RS50 4 RP (P=5/8'')
Rubix:267A4323
Manufacturer :0110504000-M
EAN:8718472259926



Product details : TSUBAKI 0110504000-M RS50-4 G8 ROLLER CHAIN MTR
Pursuing the ultimate in quality, Tsubaki has created the world's highest standard of roller chain. Tsubaki G7 ANSI RS Roller Chain set the bar higher with design innovations that deliver solid results!Tsubaki ANSI G7 is enhanced with the following advantages: - Lube Groove Bush to hold oil at the point of contact, where the chain needs it most, providing an internal reservoir for lubricant. The result is a chain that lasts longer with lower maintenance costs over the lifetime of the chain. Lube Groove Bush is available in sizes RS80 through RS140.- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention. - Ring Coin connecting link allows the chain to be specified up to its full kW rating.
Technical specifications
Attributes
| Chain pitch | 15.88 mm |
|---|---|
| Profile | quadruplex (4) |
| Series | rs50 |
| Weight | 4.11 kg |
| Standard | ASME/ANSI RS ROLLER CHAIN |
| Pin length | 76.71 mm |
| Tensile strength min. | 86.8 kN |
| Plate height | 15.01 mm |
| Plate type | standard |
Show UNSPSC/ECL@SS
£ 202.79 excl. VAT
/ Each
£ 243.35 incl. VAT
- Usually arrives within 14 working days