TSUBAKI 4300010830-M3.05 RS40-NP-2 CHAIN CORROSIVE ENVIRONMENTS 10FT
RS40-NP-2 Tsubaki ANSI chain for corrosive environments
See technical informationSee documentsReferences
Tsubaki:RS40NP 2 RP (P=1/2'')
Rubix:267A0663
Manufacturer :4300010830-M3.05
EAN:6962231857706

Documents
Product details : TSUBAKI 4300010830-M3.05 RS40-NP-2 CHAIN CORROSIVE ENVIRONMENTS 10FT
ANSI NP Chain is a Tsubaki ANSI G7 chain that has been plated with Nickel. NP chain has a light corrosion resistance and an attractive appearance. NP chain is suitable for outdoor conditions exposed to water. There is a 15% reduction in Maximum Allowable Load compared to the corresponding ANSI G7 chain, so please take this into account when making your chain selection. The working temperature range is: -10°C to +60°C.
Technical specifications
Attributes
| Logistic Weight | 3500 g |
|---|---|
| Chain pitch | 12.7 mm |
| Profile | duplex (2) |
| ISO code | 08a-2 |
| Material | ansi g7 chain, nickel-plated (nickel coating) |
| Series | ansi np nickel plated chain |
| Weight | 3.9 kg |
| Standard | ANSI G7 |
| Pin length | 33.5 mm |
| Tensile strength min. | 35.3 kN |
| Plate height | 14.4 mm |
| Plate type | link |
| Chain length | 3.05 m |
| Chain | asa 40-2 |
Show UNSPSC/ECL@SS
£ 226.86 excl. VAT
/ Each
£ 272.23 incl. VAT
- Usually arrives within 14 working days