RS140-LMD-1 Tsubaki ANSI LAMBDA lube free roller chain
Chain pitch | 44.45 mm |
---|---|
Chain length | 3050 mm |
Profile | Simplex (1) |
Logistic Weight | 23366 g |
---|---|
Chain pitch | 44.45 mm |
Chain length | 3050 mm |
Profile | Simplex (1) |
Chain | ASA 140-1 |
ISO code | 28A-1 |
Weight | 23366 kg |
Inner width min. | 24.75 mm |
Roller diameter | 25.4 mm |
Pin length | 63.7 mm |
Tensile strength min. | 193 kN |
Chain pin diameter | 12.71 mm |
Usually arrives within 14 working days