TSUBAKI 0131050204 RS50-SS-2 ONE PITCH OFFSET LINK
RS50-SS-2 Tsubaki ANSI one pitch offset link
See technical informationReferences
Tsubaki:RS50 SS 2 OL (P=5/8'') (RP)
Rubix:267A0041
Manufacturer :0131050204
EAN:8718472006209

Technical specifications
| Chain | ansi ss-edelstahlkette |
|---|---|
| Chain pitch | 15.875 mm |
| Profile | duplex (2) |
Product details : TSUBAKI 0131050204 RS50-SS-2 ONE PITCH OFFSET LINK
All basic components of Tsubaki SS chain are made of Stainless Steel SUS304 (except the spring clips, which are made of SUS301). This chain can be used in special environments such as underwater, acidic and alkaline applications. It can also be used in high and low temperatures (-20°C to +400°C). SUS304 is only marginally magnetic, which is the result of the cold-forging process.
Technical specifications
Attributes
| Logistic Weight | 35 g |
|---|---|
| Chain | ansi ss-edelstahlkette |
| Chain pitch | 15.875 mm |
| Profile | duplex (2) |
| Material | 18-8 stainless steel |
| Weight | 35 g |
| Amount of give | 1 |
| Roller diameter | 10.16 mm |
| Type | stainless steel rs50 ss transmission chain (ss specification) with offset link ol |
Show UNSPSC/ECL@SS
£ 29.85 excl. VAT
/ Each
£ 35.82 incl. VAT
- Usually arrives within 14 working days