BS Connecting Link
Chain | 04b-1 |
---|---|
Chain pitch | 6 mm |
Profile | simplex (1) |
Chain | 04b-1 |
---|---|
Chain pitch | 6 mm |
Profile | simplex (1) |
Inner width min. | 2.8 mm |
Roller diameter | 4 mm |
Plate height | 5 mm |
Pin length | 4 mm |
Material | carbon steel |
Type | conn link |
Plate type | pin fastener |
Usually arrives within 14 working days