FENNER SPRING CLIP CONNECTING LINK 41A-1 ANSI 1/2 INCH SIMPLEX
Connective link
See technical informationReferences
Fenner:41A1/CL1-FENNER
Rubix:406A0345
Manufacturer :028M0170


Technical specifications
| Chain | ansi 41-1 ( 41a-1) |
|---|---|
| Chain pitch | 12.7 mm |
| Profile | simplex (1) |
Product details : FENNER SPRING CLIP CONNECTING LINK 41A-1 ANSI 1/2 INCH SIMPLEX
Spring clip type connecting link to suit Fenner® brand roller chain.
Connecting link spring clip Fenner Classic ANSI 41-1 pitch 1/2"
Technical specifications
Attributes
| Chain | ansi 41-1 ( 41a-1) |
|---|---|
| Chain pitch | 12.7 mm |
| Profile | simplex (1) |
| Material | steel |
| Roller diameter | 7.77 mm |
| Type | connecting link with clip for roller chain |
Show UNSPSC/ECL@SS
£ 0.96 excl. VAT
/ Each
£ 1.15 incl. VAT
- Delivery usually within ( 2 ) days