RS80-3 Tsubaki ANSI G7 two pitch offset link
Chain | ANSI G7 |
---|---|
Chain pitch | 25.4 mm |
Logistic Weight | 435 g |
---|---|
Chain | ANSI G7 |
Chain pitch | 25.4 mm |
Weight | 435 g |
Inner width min. | 15.88 mm |
Roller diameter | 15.88 mm |
Pin length | 96.9 mm |
Usually arrives within 14 working days