SPRING CLIP CONNECTING LINK 06B-3 BRITISH STANDARD 3/8 INCH TRIPLEX
Connective link
See technical informationReferences
Fenner:06B3/CL1-FENNER
Rubix:406A0279
Manufacturer :028A0370


Technical specifications
| Chain | 06b-3 (bs 228 / iso 606 / din 8187) |
|---|---|
| Chain pitch | 9.525 mm |
| Profile | triplex (3) |
Product details : SPRING CLIP CONNECTING LINK 06B-3 BRITISH STANDARD 3/8 INCH TRIPLEX
Fenner PLUS High Performance Roller Chain Manufactured to British Standard BS 228 / German Standard DIN 8187 - Manufactured in compliance with international standards ISO 606 for use in high power transmission systems.
Connecting link Spring Clip Type for chain 06B-3 Fenner Classic
Technical specifications
Attributes
| Chain | 06b-3 (bs 228 / iso 606 / din 8187) |
|---|---|
| Chain pitch | 9.525 mm |
| Profile | triplex (3) |
| Material | steel |
| Roller diameter | 6.35 mm |
| Type | spring clip connecting link |
Show UNSPSC/ECL@SS
£ 2.20 excl. VAT
/ Each
£ 2.64 incl. VAT
- Delivery usually within ( 2 ) days