References
Fenner:10B1/SCL-FENNER+
Rubix:406A5311
Manufacturer :13610B-1FP-L


Technical specifications
| Chain | bs/iso 606 10b-1 chain |
|---|---|
| Chain pitch | 15.875 mm |
| Profile | simplex (1) |
Product details : FENNER+ OFFSET SINGLE CRANK LINK 10B-1 BS 5/8 INCH SIMPLEX
Fenner PLUS High Performance Roller Chain Manufactured to British Standard BS 228 / German Standard DIN 8187 - Manufactured in compliance with international standards ISO 606 for use in high power transmission systems.
Offset link Fenner PLUS ISO 10B-1 pitch 5/8"
Technical specifications
Attributes
| Chain | bs/iso 606 10b-1 chain |
|---|---|
| Chain pitch | 15.875 mm |
| Profile | simplex (1) |
| Material | carbon steel |
| Roller diameter | 10.16 mm |
| Type | spring clip link for bs/iso 606 10b-1 chain |
Show UNSPSC/ECL@SS
£ 4.70 excl. VAT
/ Each
£ 5.64 incl. VAT
- Delivery usually within ( 2 ) days