References
Mecaline:MDJ.12A1
Rubix:296A8200
Manufacturer :875352
EAN:3660338289477

Documents
Product details : MECALINE 875352 60-1 CONN LINK
ANSI standard is dimensionally similar to BS chain and components, but with generally thicker plates, resulting in narrower dimension between the inner plates.
12A1 ANSI Simplex Connecting Link (Spring Clip Type) - ISO606 - BS228 - DIN8187
Strengths
Heat treated components, high durability
Applications
ANSI Chain drives
Technical specifications
Attributes
| Chain | asa 60-1 |
|---|---|
| Chain pitch | 19.05 mm |
| Profile | simplex (1) |
| Material | carbon steel |
| Roller diameter | 11.91 mm |
| Type | conn link |
Show UNSPSC/ECL@SS
£ 1.10 excl. VAT
/ 5 pieces
£ 1.32 incl. VAT
- In stock: Next day delivery
