RS80-SUP-1 Tsubaki ANSI connecting link (cotterpin)
Chain | ANSI SUPER Series |
---|---|
Chain pitch | 25.4 mm |
Logistic Weight | 67 g |
---|---|
Chain | ANSI SUPER Series |
Chain pitch | 25.4 mm |
Weight | 67 g |
Inner width min. | 15.88 mm |
Roller diameter | 15.88 mm |
Pin length | 39.3 mm |
Type | Super Series Chain |
Plate type | Link |
Chain pin diameter | 7.94 mm |
Usually arrives within 14 working days