MECALINE MDJ.10B2SS CONNECTING LINKS FOR DOUBLE CHAINS - PITCH 1587
BS Stainless Steel Duplex connecting link
See technical informationSee documentsReferences
Mecaline:MDJ.10B2SS
Rubix:237A3332
Manufacturer :883813
EAN:3660338372247

Documents
Product details : MECALINE MDJ.10B2SS CONNECTING LINKS FOR DOUBLE CHAINS - PITCH 1587
Connecting Link for Roller Chain
10B2 Stainless Steel Duplex Connecting Link (Spring Clip Type) - ISO606 - BS228 - DIN8187
Strengths
Heat treated components, high durability
Applications
For use with BS chain and sprockets
Technical specifications
Attributes
| Chain | 10b-2 |
|---|---|
| Chain pitch | 15.87 mm |
| Profile | duplex (2) |
| Material | carbon steel |
| Roller diameter | 10.16 mm |
| Type | conn link |
Show UNSPSC/ECL@SS
£ 1.32 excl. VAT
/ Each
£ 1.58 incl. VAT
- Usually arrives within 14 working days
