TSUBAKI 0232062008 RF06B-NP-2 BS TWO PITCH OFFSET LINK
RF06B-NP-2 Tsubaki BS two pitch offset link
See technical informationSee documentsReferences
Tsubaki:RF06B NP 2 2POL
Rubix:267A0156
Manufacturer :0232062008
EAN:8718472017649

Documents
Product details : TSUBAKI 0232062008 RF06B-NP-2 BS TWO PITCH OFFSET LINK
BS NP Chain is a Tsubaki BS chain that has been plated with Nickel. NP Chain has a light corrosion resistance and an attractive appearance. NP Chain is suitable for outdoor conditions exposed to water. There is a 15% reduction in Maximum Allowable Load compared to the corresponding BS chain, so please take this into account when making your chain selection. It has a working temperature range of: -10°C to +60°C.
Technical specifications
Attributes
| Logistic Weight | 16 g |
|---|---|
| Chain | bs np chain |
| Chain pitch | 9.525 mm |
| Weight | 16 g |
| Roller diameter | 6.35 mm |
Show UNSPSC/ECL@SS
£ 15.13 excl. VAT
/ Each
£ 18.16 incl. VAT
- Usually arrives within 14 working days