References
BIL Castors & Wheels:BZSAB300MKCUBJ
Rubix:377A3985
Product details : RUBBER SPEED SWIVEL PLATE 300MM 535KG
Fabricated Steel Zinc Plated Swivel Castor
Top Plate Fixing
300mm Elastic Rubber Tyred Wheel With Steel Disc Centre
Ball Journal Bearings
Suitable For Towing, Derate Load Capacity To:
6Kph: 80%, 10Kph: 55%, 16Kph:45%, 20Kph (Maximum Speed): 35%
Top Plate Fixing
300mm Elastic Rubber Tyred Wheel With Steel Disc Centre
Ball Journal Bearings
Suitable For Towing, Derate Load Capacity To:
6Kph: 80%, 10Kph: 55%, 16Kph:45%, 20Kph (Maximum Speed): 35%
Technical specifications
Attributes
| Load capacity | 535 kg |
|---|---|
| Wheel diameter | 300 mm |
Show UNSPSC/ECL@SS
£ 379.28 excl. VAT
/ Each
£ 455.14 incl. VAT
- Usually arrives within 14 working days

