Nylon heavy duty wheel
Load capacity | 750 kg |
---|---|
Wheel diameter | 150 mm |
Wheel width | 50 mm |
Wheel:
Logistic Weight | 998 g |
---|---|
Load capacity | 750 kg |
Wheel diameter | 150 mm |
Wheel width | 50 mm |
Wheel housing/rim material | polyamide |
Running sole/tire material | polyamide |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Running sole / tire colour | beige |
50 mm |
Usually arrives within 14 working days