GATES 940055270 POWERGRIP GT3 SYNCHRONOUS BELT 375-5MGT3-15
Rubber Synchronous Belt
See technical informationSee documentsReferences
Gates:GT3 375 5MGT 15
Rubix:101A8916
Manufacturer :940055270
EAN:5414465316692

Documents
Product details : GATES 940055270 POWERGRIP GT3 SYNCHRONOUS BELT 375-5MGT3-15
PowerGrip® GT3 is Gates’ latest development in synchronous rubber belts. This new, technically advanced belt covers the widest range of industrial applications. The PowerGrip® GT3 synchronous belt transmits up to 30% more power than previous generation belts (PowerGrip® GT2). This entire belt range is suited both for new drive designs as for replacements on existing drives without any adaptation of the system. The 2MGT, 3MGT and 5MGT pitches are ideal for compact drives on hand tools, business machines, domestic appliances, high precision servomotor drives and multiaxis applications.
Strengths
•Substantially increased power ratings: up to 30% more than previous constructions
Compact drives and less weight
Positioning accuracy
Improved tooth jump resistance
Reduced noise levels
Cost-effective, long-lasting and virtually maintenance-free
Compact drives and less weight
Positioning accuracy
Improved tooth jump resistance
Reduced noise levels
Cost-effective, long-lasting and virtually maintenance-free
Applications
Compact drives on hand tools;business machines;domestic;high precision servomotor drives and multiaxis
Technical specifications
Attributes
| Profile | gt3 tooth |
|---|---|
| Primitive length | 375 mm |
| Belt width | 15 mm |
| Material | rubber |
| Pitch | 5 mm |
| Number of teeth | 375 |
Show UNSPSC/ECL@SS
£ 17.18 excl. VAT
/ Each
£ 20.62 incl. VAT
- Usually arrives within 14 working days
