250MM BLACK RUBBER TYRED WHEEL WITH POLYPROPYLENE CENTRE VEPR250-20
Rubber Tyred Wheels
See technical informationSee documentsReferences
Varley:VEPR250-20
Rubix:2588276
Documents
Product details : 250MM BLACK RUBBER TYRED WHEEL WITH POLYPROPYLENE CENTRE VEPR250-20
Polypropylene centre with black cushion rubber tyre
Technical specifications
Attributes
| Load capacity | 275 kg |
|---|---|
| Wheel diameter | 250 mm |
| Wheel width | 60 mm |
Show UNSPSC/ECL@SS
£ 18.34 excl. VAT
/ Each
£ 22.01 incl. VAT
- Usually arrives within 14 working days

