Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Wheel for transport
VARLEY 250MM BLACK RUBBER TYRED WHEEL WITH POLYPROPYLENE CENTRE
VARLEY 250MM BLACK RUBBER TYRED WHEEL WITH POLYPROPYLENE CENTRE
Rubber Tyred Wheels
References
varley:
VEPR250-3/4
rubix:
2588275
Technical specifications
Load capacity
275
kg
Wheel diameter
250
mm
Wheel width
60
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : VARLEY 250MM BLACK RUBBER TYRED WHEEL WITH POLYPROPYLENE CENTRE
Polypropylene centre with black cushion rubber tyre
Technical specifications
Attributes
Load capacity
275
kg
Wheel diameter
250
mm
Wheel width
60
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.34
excl. VAT
/
Each
£
22.01
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BLICKLE LK-ALBS-127K-FI SWIVEL CASTOR
BLICKLE CASTOR LH-POTH 200K
BLICKLE FIXED CASTOR BKPA-POA-80G
BLICKLE 754402 GSTN 252/40H7 HEAVY DUTY DRIVE WHEEL 250MM PU CAST IRON
VARLEY 160MM BLACK RUBBER TYRED WHEEL WITH POLYPROPYLENE CENTRE
250MM BLACK RUBBER TYRED WHEEL WITH POLYPROPYLENE CENTRE VEPR250-20RB
BLICKLE 754318 CASTOR GB-253/35K
BLICKLE 564096 LH-PO 200K-FI SWIVEL CASTOR
BLICKLE GTH 200/20K HEAVY DUTY WHEEL
BLICKLE LX-PO-150G STAINLESS STEEL SWIVEL CASTOR
BLICKLE 250MM HVY DUTY WHEEL GTHN 252/50H7
BLICKLE 600064 GTH 101/20K HD WHEEL EXTRATHANE POLYURETHANE IRON CENTR
BLICKLE BLICKLE-537605 LKR-POTH 125G
KEYSTONE 260MM RUBBER TYRED WHEEL VGB260-3/4
BLICKLE SWIVEL CASTOR BRAKE LH-GTH100K-1-FI