Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Transport devices
(1,984)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Wheel for transport
VARLEY 160MM BLACK RUBBER TYRED WHEEL WITH POLYPROPYLENE CENTRE
VARLEY 160MM BLACK RUBBER TYRED WHEEL WITH POLYPROPYLENE CENTRE
Rubber Tyred Wheels
References
varley:
VEPR160-1
rubix:
2588269
Technical specifications
Load capacity
150
kg
Wheel diameter
160
mm
Wheel width
40
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : VARLEY 160MM BLACK RUBBER TYRED WHEEL WITH POLYPROPYLENE CENTRE
Polypropylene centre with black cushion rubber tyre
Technical specifications
Attributes
Load capacity
150
kg
Wheel diameter
160
mm
Wheel width
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.90
excl. VAT
/
Each
£
10.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BLICKLE 330662 GTH 127/25-50K
BLICKLE 284513 WHEEL POLYURETHANE ALU CENTRE 150MM X 50MM
KEYSTONE 400MM RUBBER TYRED WHEEL
BLICKLE LK-ALBS-150K SWIVEL CASTOR
260MM PNEUMATIC RUBBER TYRED WHL WITH POLYPROPYLENE CENTRE PCP10-20RB
BLICKLE GSPO 80/20K GSPO80-20K NYLON ROLLER
250MM BLACK RUBBER TYRED WHEEL WITH POLYPROPYLENE CENTRE VEPR250-20
BLICKLE 546077 LH-ALEV 127K-SG
BLICKLE 382259 ALEV 200/20K-EL H/D BLACK ELECTRICALLY CONDUCTIVE WHEEL
LRXAPO50GFIEXV03 S/S LIGHT DTY SWVL CASTOR B/HOLE STP-FIX BRK NYLON
BLICKLE LER-TPA 80G SWIVEL CASTOR 611962
KEYSTONE 175MM STEER WHEEL
BLICKLE 299453 CASTOR STEEL SWIVEL 100MM WHEEL 125MM HEIGHT POLY
BLICKLE 200MM SW/BR CASTOR LK-ALTH200K-FI
BLICKLE 754697 SWIVEL CASTOR