Pressed steel swivel castor, with top plate fitting, with brake system 'stop-top' Nylon wheel, with steel thread guard
Load capacity | 120 kg |
---|---|
Wheel diameter | 80 mm |
Wheel width | 32 mm |
Bracket: LE series
Wheel: PO series
Logistic Weight | 412 g |
---|---|
Load capacity | 120 kg |
Wheel diameter | 80 mm |
Wheel width | 32 mm |
Wheel housing/rim material | Polyamide |
Running sole/tire material | Polyamide |
Shore D Hardness | 70 Shore |
Type of bearing | Plain bore |
Running sole / tire colour | Black |
Min. temperature | -25 °C |
Max. temperature | 80 °C |
111 mm | |
33 mm |
Usually arrives within 14 working days