SPARTEX 854085 RE-USABLE BAG, 120 LITRES CAPACITY L 120 PK1

G-pact7 cleaning and washing trolley

See technical informationSee documents

References

Spartex:854085
Rubix:217A5404
EAN:3660338100673
Re-usable bag, 120 litres Capacity l 120

Technical specifications

Volume120 l
Typebin

Documents

Product details : SPARTEX 854085 RE-USABLE BAG, 120 LITRES CAPACITY L 120 PK1


A very compact cleaning and washing trolley. Made with shockproof material, plastic wheels with solid metal support. Recyclable plastic Easy to clean and disinfect. .
Dimensions L x W x h (cm) : 76 x 104 x 112. .
Weight: 19 kg. .
Bucket volume (l): 2 x 6 + 2 x 15. .
Bin liner volume (l) : 120.

Technical specifications


Attributes
Volume120 l
Typebin
£ 53.80 excl. VAT
/ Each
£ 64.56 incl. VAT
  • Usually arrives within 14 working days