SPARTEX 853399 WASTE-BIN SACK UNIVERSAL CAPACITY L 110 PK20
Universal bin liner
See technical informationSee documentsReferences
Spartex:853399
Rubix:217A5413
EAN:3660338095344

Documents
Product details : SPARTEX 853399 WASTE-BIN SACK UNIVERSAL CAPACITY L 110 PK20
For all common light and/or bulky waste.
.
Types 30 to 130. The given dimensions are: 1/2 perimeter x height. .
Colour: Black.
Types 30 to 130. The given dimensions are: 1/2 perimeter x height. .
Colour: Black.
Technical specifications
Attributes
| Volume | 110 l |
|---|---|
| Type | bin |
| Packaging | 20 rlx of 25 = 500 per box |
Show UNSPSC/ECL@SS
£ 95.40 excl. VAT
/ Each
£ 114.48 incl. VAT
- In stock: Next day delivery
