PORTWEST FW34 STEELITE LUSUM SAFETY TRAINER S1P HRO ORANGE EU42 UK8
FW34 Lusum Safety Trainer
See technical informationSee documentsReferences
Portwest:FW34ORR42
Rubix:2589736
EAN:5036108251674



Documents
Product details : PORTWEST FW34 STEELITE LUSUM SAFETY TRAINER S1P HRO ORANGE EU42 UK8
Low profile safety trainer with eye catching two tone colouring.
Heat resistant rubber outsole with steel toecap and midsole.
Heat resistant rubber outsole with steel toecap and midsole.
Technical specifications
Attributes
| EU shoe size | 42 |
|---|---|
| Colour | black |
| Main material | leather |
| Security Category | s1p |
| Slip resistance | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 32.61 excl. VAT
/ Each
£ 39.13 incl. VAT
- Usually arrives within 14 working days
EU shoe size
42