Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
BASE B1704D NEW YORK S1PS ESD LG SC FO SR BLACK/GREEN EU43 UK9
BASE B1704D NEW YORK S1PS ESD LG SC FO SR BLACK/GREEN EU43 UK9
Run@Work New York
References
base protection:
CA-B1704-0WD-43
rubix:
389A0985
ean:
8050503220506
Technical specifications
EU shoe size
43
Collar height
Low
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : BASE B1704D NEW YORK S1PS ESD LG SC FO SR BLACK/GREEN EU43 UK9
S1PS ESD SC LG FO SR
ROD: Technical fabric
LINDER: SmellStop anti-odour and antibacterial
INSERT: Fresh'n Flex Plus Super Light anti-perforation
TOE CAP: SlimCap
SOLE: Anti-fatigue AirTech + Tpu-Skin
Technical specifications
Attributes
EU shoe size
43
Collar height
Low
Colour
Black
Main material
Textile
Material
Technical fabric
Secondary colour
Blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
71.68
excl. VAT
/
Each
£
86.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GISS 867184 MASCOTA SAFETY SHOES S3 SRC BLK MICROFIBER SIZE 48/13
ROCKFALL RF108 FLY LIGHTWEIGHT SAFETY TRAINER UK12 EU47
JALAS 6458 GREENLINE PRIMA WHITE LOW CUT SHOE S3 SRC EU42 UK8
JALAS 1538 GRAN PREMIO TERRA LOW CUT SHOE S3 SRC CI HRO HI EU44 UK10
BASE B1007 K-ENERGY S3 HRO SRC GREY/BLUE EU40 UK6.5
PORTWEST FW80BKR47 LACED SAFETY SHOE S2 BLACK SIZE 47/12
PORTWEST FT25BGN-44 AIRE TRAINER BLACK/YELLOW S1P 44/10 10
JALAS 5042 CLEAN CARE SANDAL BLACK O1 SR FO EU38 UK5
JALAS 1645 E-SPORT LOW CUT SHOE S1 SRC P EU42 UK8
U-POWER RL20206-39 LOLLY ESD S1P SRC BLK/BLUE LOWSHOE SIZE 39/6
JALAS 1738 ZENIT LOW CUT SHOE S3 SRC EU40 UK6.5
JALAS 3325 DRYLOCK HIGH CUT BOOT S7 HRO CI EU40 UK6.5
U-POWER BC20023-46 TONGUE S3 SRC BLK LOWSHOE SIZE 46/11
JALAS 7108 ZENIT EVO LOW CUT SHOE S1 SRC P EU44 UK10
JALAS 2058 TIO LOW CUT SHOE YELLOW S1 SRC P EU45 UK10.5