FACOM RX.25 RX TORX BIT SOCKET 1/4 INCH DRIVE T25
RX - 1/4" screwdriver sockets for Torx® screws
See technical informationReferences
Facom:RX.25
Rubix:1240679
EAN:3148515144554



Product details : FACOM RX.25 RX TORX BIT SOCKET 1/4 INCH DRIVE T25
RX - 1/4" screwdriver sockets for Torx® screws
- Removable tip of high hardness for more longevity.
-Sockets R. 245.
- Presentation: Bright chrome with phosphate tip.
- Removable tip of high hardness for more longevity.
-Sockets R. 245.
- Presentation: Bright chrome with phosphate tip.
Technical specifications
Attributes
| Logistic Weight | 17 g |
|---|---|
| Packaged dimensions (D x W x H) | 30x25x15 mm |
| Package weight | 17 g |
| Square drive adapter | 1/4 '' |
| Length | 38 mm |
| Diameter | 11.3 mm |
Show UNSPSC/ECL@SS
£ 20.74 excl. VAT
/ Each
£ 24.89 incl. VAT
- Delivery usually within ( 14 ) days
