References
Stahlwille:12180030
Rubix:4527204
EAN:4018754103867



Documents
Product details : STAHLWILLE 3/8 INCH BITS HOLDER 5/16 INCH INSIDE
443 Bit holder
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x18x32 mm |
|---|---|
| Logistic Weight | 39 g |
| Square drive adapter | 3/8 - 5/16 '' |
| Length | 32 mm |
| Diameter | 16.5 mm |
Show UNSPSC/ECL@SS
£ 23.16 excl. VAT
/ Each
£ 27.79 incl. VAT
- Usually arrives within 14 working days
