STAHLWILLE 4008/27/1R RATCHETING BIT HOLDER SET 96182203


Ratcheting BIT holder set Content

References
stahlwille:96182203
rubix:208A5738
ean:4018754260973
brand logo
brand logo
Technical specifications
Square drive adapter1/4 ''
Length325 mm
See all Specifications

Product details : STAHLWILLE 4008/27/1R RATCHETING BIT HOLDER SET 96182203


4008/27/1R Ratcheting BIT holder set Content: -1 Ratcheting bit holder N. 4008-1 -3 Bits for Phillips-Recessed head Screws Phillips-Recess® 1221; 1222; 1223 -3 Bits for POZIDRIV/SUPADRIV® Screws PZ 1221; PZ 1222; PZ 1223 -6 Bits for Inside TORX® Screws with hollow drive tip 1440 T10; 1441 T15; 1442 T20; 1443 T25; 1445 T30; 1446 T40 -3 Bits for Socket Head Screw, hexagon 1301; 1302; 1303 -3 Bits for Slotted Head Screws 1163 0.6 x 4.5; 1165 0.8 x 5.5; 1166/1 1.2 x 6.5 mm -1 Square drive extension N. 3115/1 with 1/4" outer hex. and outer square drives for attaching 1/4" Square sockets -9 Sockets N. 40, 1/4" Square Dimensiones 4; 5; 5.5; 6; 7; 8; 10; 11; 13 mm

Technical specifications


Attributes
Logistics dimensions (L x W x H)134x46x315 mm
Logistic Weight1025 g
Square drive adapter1/4 ''
Length325 mm
Show UNSPSC/ECL@SS
£ 156.22 excl. VAT
/ Each
£ 187.46 incl. VAT
  • Usually arrives within 14 working days