Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
HSS solid millers
HSS miller
DORMER HSS CUTTER 80.0X3.0 D76380.0X3.0
DORMER HSS CUTTER 80.0X3.0 D76380.0X3.0
HSS miller Dormer
References
dormer:
D76380.0X3.0
rubix:
1074923
ean:
7320760078501
Technical specifications
Diameter
80
mm
Tail diameter
80
mm
Number of teeth
32
See all Specifications
Product details
Technical specifications
Product details : DORMER HSS CUTTER 80.0X3.0 D76380.0X3.0
Technical specifications
Attributes
Diameter
80
mm
Tail diameter
80
mm
Number of teeth
32
Body material
HSS-E
Cutting angle
15
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
303.80
excl. VAT
/
Each
£
364.56
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
DORMER C400 14.0 STRASSMAN
CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES MM 20 867486
CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES MM 5 867478
DORMER C1104.0 DRILL 4.00 MM 5983914
ROTABROACH RAP180 RAPTOR M18 CUTTER
DORMER C5004.0 DRILL 4.00 MM 5985057
DORMER C41312.0 5984448
DORMER C2479.0 END MILL 9.00 MM 5984785
CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES MM 5 867504
DORMER C92220.0 END MILL 20.00 MM 5985122
DORMER C2467.0 END MILL 7.00 MM 5984208
DORMER C24730.0 END MILL 30.00 MM 5984700
DORMER C9228.0 5984951
DORMER C2466.0 END MILL 6.00 MM 5984204
DORMER C50016.0 DRILL 16.00 MM 5985028