Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
HSS solid millers
HSS miller
DORMER C400 14.0 STRASSMAN
DORMER C400 14.0 STRASSMAN
HSS miller Dormer
References
dormer:
C40014.0
rubix:
88726003
ean:
7320760067925
Technical specifications
Diameter
14
mm
Type of tail
WELDON
Tail diameter
12
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER C400 14.0 STRASSMAN
Technical specifications
Attributes
Diameter
14
mm
Type of tail
WELDON
Tail diameter
12
mm
Number of teeth
4
Length of cut
26
mm
Total length
83
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.25
excl. VAT
/
Each
£
75.90
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
DORMER C29914.0 5984388
DORMER C2462.0 END MILL 2.00 MM 5984163
DORMER C2731 5984556
DORMER C24720.0 END MILL 20.00 MM 5984310
ROTABROACH STANDARD SERIES M2 CUTTERS 40MM
ROTABROACH RAPL280 LONG SERIES M2 CUTTERS 28MM
DORMER HSCO CUTTER 22.0 C50522.0
CUTLINE 2 FLUTE SLOT DRILL HSS CO8% SHORT SERIES MM 4 867451
DORMER C1103/8 DRILL 3/8 INCH 5983905
CUTLINE 2 FLUTE SLOT DRILL HSS CO8% SHORT SERIES TIALN MM 12 867469
DORMER C94814.0 C948 14.00 HSS-E-PM LONG SERIES END MILL 844 5985188
DORMER C1102.0 DRILL 2.00 MM 5983863
DORMER HSCO-XP SUPER-R CUTTER 18.0 C29518.0
CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES TIALN MM 14 867522
CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES TIALN MM 8 867519