References
Facom:S.32HLA
Rubix:1240829
EAN:3148510541693



Product details : FACOM 32MM 1/2DR D SOCKET S.32HLA
S.HLA - sockets 1/2" long hex metric
- OGV® Profile: more power and safety, protects the nut.
- Long sockets for accessing shafts or long threads.
-Presentation: Bright chrome.
- OGV® Profile: more power and safety, protects the nut.
- Long sockets for accessing shafts or long threads.
-Presentation: Bright chrome.
Technical specifications
Attributes
| Logistic Weight | 403 g |
|---|---|
| Packaged dimensions (D x W x H) | 75x45x45 mm |
| Package weight | 403 g |
| Square drive adapter | 1/2 '' |
| Diameter | 38 mm |
| Length | 77 mm |
| Square | 32 mm |
| Finishing | chromed |
| Weight | 408 g |
Show UNSPSC/ECL@SS
£ 32.15 excl. VAT
/ Each
£ 38.58 incl. VAT
- Delivery usually within ( 14 ) days
