STAHLWILLE 02420036 3/8 INCH DRIVE X 5/8 DEEP SOCKET BI-HEX
46a series sockets
See technical informationSee documentsReferences
Stahlwille:02420036
Rubix:792359
EAN:4018754004362



Documents
Product details : STAHLWILLE 02420036 3/8 INCH DRIVE X 5/8 DEEP SOCKET BI-HEX
46a 5/8 Socket, Bi-Hex, Extra Deep
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x22x60 mm |
|---|---|
| Logistic Weight | 81 g |
| Square drive adapter | 3/8' '' |
| Diameter | 21.7 mm |
| Length | 60 mm |
| Finishing | chromed |
| Weight | 81 g |
Show UNSPSC/ECL@SS
£ 21.36 excl. VAT
/ Each
£ 25.63 incl. VAT
- In stock: Next day delivery
