FACOM INJECTOR SOCK D.132B

Sockets for 1/2" square diesel injectors

See technical information
References
Facom:D.132B
Rubix:1238015
EAN:3148510196855
brand logo
Technical specifications
Square drive adapter1/2 ''
Diameter29 mm
Length98 mm
See all Specifications

Product details : FACOM INJECTOR SOCK D.132B


Sockets for 1/2" square diesel injectors
- Long sockets 12-sided open square 1/2".
- D.27A.
- D.132B.
- Available for brands:
- Citroen Saxo 1.5/Boxer TD.
- FORD Maverick.
- MAZDA Familia 1.7.
- MERCEDES 250C > 94 >.
- MITSUBISHI Pajero 2.
- NISSAN Serena 2.3.
- PEUGEOT 106/605/2.5.
- SEAT Terra 1.7.
- VOLKSWAGEN Polo D.

Technical specifications


Attributes
Logistic Weight173 g
Packaged dimensions (D x W x H)100x30x30 mm
Package weight173 g
Square drive adapter1/2 ''
Diameter29 mm
Length98 mm
Weight160 g
Show UNSPSC/ECL@SS
£ 47.34 excl. VAT
/ Each
£ 56.81 incl. VAT
  • Delivery usually within ( 14 ) days