FACOM S.15/16LA S DEEP BI-HEX SOCKET 15/16 INCH A/F
S.LA - 1/2" sockets long 12-point in inches
See technical informationReferences
Facom:S.15/16LA
Rubix:1240714
EAN:3148510558059




Technical specifications
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 31.7 mm |
| Length | 82.2 mm |
Product details : FACOM S.15/16LA S DEEP BI-HEX SOCKET 15/16 INCH A/F
S.LA - 1/2" sockets long 12-point in inches
- OGV® Profile: more power and safety, protects the nut.
- Long sockets for accessing shafts or long threads.
-Presentation: Bright chrome.
- OGV® Profile: more power and safety, protects the nut.
- Long sockets for accessing shafts or long threads.
-Presentation: Bright chrome.
Technical specifications
Attributes
| Logistic Weight | 253 g |
|---|---|
| Packaged dimensions (D x W x H) | 76x32x32 mm |
| Package weight | 253 g |
| Square drive adapter | 1/2 '' |
| Diameter | 31.7 mm |
| Length | 82.2 mm |
| Diameter (inch) | 15/16 in '' |
| Finishing | chromed |
| Weight | 225 g |
Show UNSPSC/ECL@SS
£ 21.28 excl. VAT
/ Each
£ 25.54 incl. VAT
- Delivery usually within ( 14 ) days