ROEBUCK 880262 1/2IN DRIVE HEX /6 POINT 7/16IN A/F SOCKETS
1/2" hex sockets af
See technical informationSee documentsReferences
Superseded Ref:6873093
Roebuck:880262
Rubix:226A9006
EAN:3660338336867

Documents
Product details : ROEBUCK 880262 1/2IN DRIVE HEX /6 POINT 7/16IN A/F SOCKETS
Standard : ISO 2725-1 - ISO 1711-1 - ISO 1174-1 - DIN 3124
Chrome-vanadium steel.
Chrome-vanadium steel.
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 11.11 mm |
| Length | 38 mm |
| Square | 12.7 mm |
| Diameter (inch) | 7/16 '' |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 1.28 excl. VAT
/ Each
£ 1.54 incl. VAT
- In stock: Next day delivery
