Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 9MMBIHEXSOCKET1/2IN D19-9
GEDORE 9MMBIHEXSOCKET1/2IN D19-9
Socket 12-sided UD-profile D 19
References
gedore:
D 19 9
rubix:
114A4174
manufacturer :
6133120
ean:
4010886613313
Technical specifications
Square drive adapter
1/2
''
Diameter
9
mm
Length
12.5
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 9MMBIHEXSOCKET1/2IN D19-9
Socket 1/2" 9 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated * not standardised
Technical specifications
Attributes
Logistic Weight
52
g
Square drive adapter
1/2
''
Diameter
9
mm
Length
12.5
mm
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.96
excl. VAT
/
Each
£
13.15
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
FACOM NK.1'1/8A SOCKET NK.11/8A
FACOM SOCKET NSB.17
GEDORE INCHDRIVE32MM SOCKET K 21 L 32
"WERA 003602 8790HMC SOCKET 1/2"" DRIVE 11.0/37 ZYKLOP"
FACOM K36HB K-HB SOCKET HEX 3/4 INCH DRIVE 36MM
ROEBUCK SOCKET 3/4 INCH DRIVE 30MM
BRITOOL EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 30MM
ROEBUCK 880240 1/4IN DRIVE HEX /6 POINT 11/32IN A/F SOCKETS
BAHCO A6700DZ-9/16 SOCKET 1/4 AEROSPACE
STAHLWILLE 1/2 INCH DRIVE X 3/8 SOCKET BI-HEX 03410024
STAHLWILLE 03020027 1/2 INCH DRIVE X 27MM DEEP SOCKET BI-HEX
BRITOOL EXPERT SOCKET 12 POINT STANDARD 3/8 INCH 14MM
BAHCO A6800DZ-7/32 SOCKET 1/4 AEROSPACE
GEDORE 2AF3/4DRIMPSKT K 32 2AF
BAHCO 7400SM-6 SOCKET 3/8