PORTWEST S160YERL LITE TRAFFIC JACKET YELLOW SIZE L


S160 - Hi-Vis Lite Traffic Jacket

References
portwest:S160YERL
rubix:2590128
ean:5036108165858
brand logo
brand logo
brand logo
brand logo
Technical specifications
ColourYellow
SizeL
Main materialPolyester
See all Specifications

Product details : PORTWEST S160YERL LITE TRAFFIC JACKET YELLOW SIZE L


Offering high quality at an unbeatable price, the S160 includes features such as a zipped front with Hook & Loop storm flap, jetted hip pockets and stud adjustable cuffs. Waterproof with taped seams preventing water penetration. Reflective tape for increased visibility; 2 pockets for secure storage. Storm flap front to protect against the elements. Pack away hood for added functionality.
Stud adjustable cuffs for a secure fit. Print access for corporate branding. Extremely water resistant fabric finish, water beads away from fabric surface. Taped seams to provide additional protection.
Standard : EN20471_3, EN343 3:1
Type : Regular
brand logo
brand logo

Technical specifications


Attributes
ColourYellow
SizeL
Main materialPolyester
Material100% Polyester
Show UNSPSC/ECL@SS
£ 24.40 excl. VAT
/ Each
£ 29.28 incl. VAT
  • Usually arrives within 14 working days