MASCOT 50101 FELDBACH RAIN JACKET HV YEL 4XL


Rain jacket Feldbach yellow

References
mascot:50101-814-17-4XL
rubix:379A3490
ean:5707209385406
Raincoat Feldbach 50101-814-17 / 4XL
brand logo
brand logo
brand logo
brand logo
Technical specifications
Colouryellow
Size4xl
Main materialpolyester
See all Specifications

Product details : MASCOT 50101 FELDBACH RAIN JACKET HV YEL 4XL


Wind and waterproof. Waterproof fabric with welded seams to prevent rain entry. Extra visibility for the surroundings with vertical and horizontal reflective strips. Hood can be folded into collar and has an adjustable drawstring. Ventilation in the back.
brand logo
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight1040 g
Colouryellow
Size4xl
Main materialpolyester
Class EN204713
Material70% polyester/30% polyurethane
Show UNSPSC/ECL@SS
£ 129.75 excl. VAT
/ Each
£ 155.70 incl. VAT
  • Usually arrives within 14 working days