PORTWEST LADIES TRAFFIC JACKET S


S360 - Hi-Vis Ladies Traffic Jacket

References
portwest:S360YERS
rubix:4511962
ean:5036108154241
brand logo
brand logo
brand logo
brand logo
Technical specifications
Colouryellow
Sizes
Main materialpolyester
See all Specifications

Product details : PORTWEST LADIES TRAFFIC JACKET S


The best selling Traffic Jacket has been adapted with ladies specifically in mind and provides a flattering fit. All the excellent characteristics of the standard traffic jacket are retained in this garment whilst studded side vents provide the preferred fit for the wearer.
Waterproof with taped seams preventing water penetration. Fully lined and padded to trap the heat and increase warmth. Reflective tape for increased visibility. 4 pockets for ample storage. Concealed mobile phone pocket. Internal chest pocket. Two-way zip for quick and easy access. Storm flap front to protect against the elements. Pack away hood for added functionalit.
Standard : EN20471_3, EN343 3:1
brand logo
brand logo

Technical specifications


Attributes
Colouryellow
Sizes
Main materialpolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 44.56 excl. VAT
/ Each
£ 53.47 incl. VAT
  • Usually arrives within 14 working days