PORTWEST S461 HV BREATHABLE WINTER TRAFFIC JACKET YELLOW 3XL

S461 - Hi-Vis Breathable Jacket

See technical information
References
Portwest:S461YERXXXL
Rubix:4514097
EAN:5036108031153
brand logo
brand logo
brand logo
brand logo
Technical specifications
Colouryellow
Size3xl
Main materialpolyester
See all Specifications

Product details : PORTWEST S461 HV BREATHABLE WINTER TRAFFIC JACKET YELLOW 3XL


This garment was voted number one in its class by customers when tested against leading competitors. The breathable and waterproof qualities of the jacket ensure that you are kept 100% dry and comfortable at all times.
EN20471_3, EN343 3:2 WP, EN342 2X
Type : Regular
brand logo
brand logo
brand logo

Technical specifications


Attributes
Colouryellow
Size3xl
Main materialpolyester
Secondary colourno secondary color
Material100% polyester
Show UNSPSC/ECL@SS
£ 36.12 excl. VAT
/ Each
£ 43.34 incl. VAT
  • In stock: Next day delivery

Size

Select variants (5)