GATES MEGACRIMP COUPLING 12GS8FL90-050


SAE FL90M

References
gates:12GS8FL90-050
rubix:116A8609
manufacturer :7347-07603-5
ean:5412571969399
brand logo
brand logo
Technical specifications
Nominal diameter (metric)20 mm
TypeCoupling
ModelSAE FL90M
See all Specifications

Product details : GATES MEGACRIMP COUPLING 12GS8FL90-050


Strengths

GLOBALSPIRAL fitting SAE-flange. Code 61. 90° bow. Middle leg length.

Applications

Fitting for hydraulic hoses with spiral wire braids

Technical specifications


Attributes
Nominal diameter (metric)20 mm
TypeCoupling
ModelSAE FL90M
Max. service pressure350 bar
Show UNSPSC/ECL@SS
£ 73.78 excl. VAT
/ Each
£ 88.54 incl. VAT
  • Usually arrives within 14 working days