Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Fixing -/ Protection equipment
Mountings
Flange for hose / tube
GATES MEGACRIMP COUPLING 12GS16FL
GATES MEGACRIMP COUPLING 12GS16FL
SAE FL
References
gates:
12GS16FL
rubix:
117A4888
manufacturer :
7347-04146-5
ean:
5412571551471
Technical specifications
Nominal diameter (metric)
20
mm
Type
GLOBALSPIRAL
Model
FL
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 12GS16FL
Strengths
GLOBALSPIRAL fitting SAE-flange. Code 61.
Applications
Fitting for hydraulic hoses with spiral wire braids
Technical specifications
Attributes
Logistic Weight
260
g
Nominal diameter (metric)
20
mm
Type
GLOBALSPIRAL
Model
FL
Max. service pressure
350
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.01
excl. VAT
/
Each
£
34.81
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
LEGRIS LEGRIS-0127-10-07 TUBE FERRULE
GATES MEGACRIMP COUPLING 10GS12FL45M
GATES MEGACRIMP COUPLING 24PH-FLH
"PARKER FHS38/12CFX SAE SPLIT FLANGE HALVES, CF 3000 PSI, 2"", 13.5"
GATES MEGACRIMP COUPLING 8GS8FLH90M
GATES MEGACRIMP COUPLING 8GS12FLH45M
GATES MEGACRIMP COUPLING 16GS12FLH90M
GATES SAE FLANGE ELBOW 12GS12FL22M
GATES MEGACRIMP COUPLING 20GS24FLH
GATES MEGACRIMP COUPLING 10GS8FLH90M
LEGRIS LEGRIS-0127-05-03 TUBE FERRULE
GATES MEGACRIMP COUPLING 20GS24FLH90S
LEGRIS 0127-14-11 COMPRESSION TUBE FERRULE 14X11MM
GATES MEGACRIMP COUPLING 20PA-FL
GATES MEGACRIMP COUPLING 12PA-FL