Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Fixing -/ Protection equipment
Mountings
Flange for hose / tube
GATES MEGACRIMP COUPLING 12GS12FLH90M
GATES MEGACRIMP COUPLING 12GS12FLH90M
SAE FLH90M
References
gates:
12GS12FLH90M
rubix:
117A4889
manufacturer :
7347-07544-5
ean:
5412571552430
Technical specifications
Nominal diameter (metric)
20
mm
Type
GLOBALSPIRAL
Model
FLH90M
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 12GS12FLH90M
Strengths
GLOBALSPIRAL fitting SAE-flange. Code 62. 90° bow. Middle leg length.
Applications
Fitting for hydraulic hoses with spiral wire braids
Technical specifications
Attributes
Logistic Weight
340
g
Nominal diameter (metric)
20
mm
Type
GLOBALSPIRAL
Model
FLH90M
Max. service pressure
350
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.57
excl. VAT
/
Each
£
29.48
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGACRIMP COUPLING 32PH-FLH
GATES MEGACRIMP COUPLING 10GS8FLH
GATES MEGACRIMP COUPLING 16GS16FL90S
GATES MEGACRIMP COUPLING 24PA-FL
GATES MEGACRIMP COUPLING 20GS16FLH90M
GATES MEGACRIMP COUPLING 20GS16FL
GATES MEGACRIMP COUPLING 12PA-FL
LEGRIS TUBE FERRULE 0127 08 55
GATES MEGACRIMP COUPLING 20GS20FLH90M
GATES MEGACRIMP COUPLING 16GS16FLH
GATES MEGACRIMP COUPLING 16GS20FL45M
GATES MEGACRIMP COUPLING 16GS20FLH45M
"PARKER FHS38/12CFX SAE SPLIT FLANGE HALVES, CF 3000 PSI, 2"", 13.5"
GATES MEGACRIMP COUPLING 16GS20FL90S
GATES MEGACRIMP COUPLING 20GS16FLH