Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Fixing -/ Protection equipment
Mountings
Flange for hose / tube
GATES MEGACRIMP COUPLING 24PA-FL
GATES MEGACRIMP COUPLING 24PA-FL
SAE PA-FL flange kit
References
gates:
24PA-FL
rubix:
117A5841
manufacturer :
7375-12538
ean:
5412571621792
Technical specifications
Nominal diameter (metric)
40
mm
Type
SAE
Model
PA-FL
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 24PA-FL
SAE PA-FL flange kit. Standard version Code 61. Consisting of 2 flange halves, 4 screws, 4 washers and an O-ring
Strengths
SAE flange kit. Code 61. Standard Version. Kit consists of: 2 flange halves (PA-FL75), 4 screws, 4 washers, 1 O-ring (PA-FL77)
Applications
Applications in the high pressure range
Technical specifications
Attributes
Logistic Weight
670
g
Nominal diameter (metric)
40
mm
Type
SAE
Model
PA-FL
Max. service pressure
350
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.21
excl. VAT
/
Each
£
27.85
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGACRIMP COUPLING 08PA-FL
GATES MEGACRIMP COUPLING 12GS16FL90M
GATES MEGACRIMP COUPLING 8GS12FLH45M
GATES MEGACRIMP COUPLING 16GS16FL45M
GATES MEGACRIMP COUPLING 16GS20FL45M
GATES MEGACRIMP COUPLING 8GS8FL90M
GATES MEGACRIMP COUPLING 10GS8FLH45M
GATES MEGACRIMP COUPLING 20GS24FLH90S
GATES MEGACRIMP COUPLING 12PA-FL
GATES MEGACRIMP COUPLING 10GS12FL90M
GATES MEGACRIMP COUPLING 20GS16FLH90M
GATES MEGACRIMP COUPLING 20GS24FL
GATES MEGACRIMP COUPLING 08PH-FLH
GATES MEGACRIMP COUPLING 6GS8FL45M
GATES MEGACRIMP COUPLING 12GS8FL90-050