Safety Footwear
EU shoe size | 43 |
---|---|
Colour | Black |
Main material | Other |
EU shoe size | 43 |
---|---|
Colour | Black |
Main material | Other |
ESD | Yes |
Type of soles | Oil Resistant Outsole |
Security Category | S1 |
Type of closure | Hook and Loop |
Material | Aluminium (Toecap);PU (Midsole);Plastic (Shank);TPU (Outsole);Microfibre (Upper Material) |
Secondary colour | Black |
Usually arrives within 14 working days