Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Quick couplings
Pneumatic - Quick Release Coupling
MECALINE 884655 MINI COUPLING FEMALE PLUG -FEMALE G 3/8IN
MECALINE 884655 MINI COUPLING FEMALE PLUG -FEMALE G 3/8IN
MINI SERIES QUICK PLUGS - FEMALE
References
mecaline:
884655
rubix:
216A3208
ean:
3660338380297
Technical specifications
Connection 1
G3/8
Material
Nickel-plated brass
Standard
No
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 884655 MINI COUPLING FEMALE PLUG -FEMALE G 3/8IN
Material: Nickel Plated Brass. Flow diameter: 5 mm. Nominal pressure : 12 bar. Temperature : -20 °C...+80 °C.
Technical specifications
Attributes
Connection 1
G3/8
Material
Nickel-plated brass
Standard
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.83
excl. VAT
/
Each
£
3.40
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
MECALINE 884707 HIGH FLOW PLUG HOSE ID 10
MECALINE 884699 HIGH FLOW PLUG MALE G 1/2IN
RECTUS HOSE TAIL 21KBTF06MPX
MECALINE COUPLINGS ISO B12 MALE R1/2 736034
RECTUS 1/8BSP FEMALE COUPLG 20KAIW10MPN
MECALINE PLUGS ISO C10 MALE 3/8 736021
MECALINE 884635 MINI COUPLING MALE PLUG -MALE G 1/8IN
MECALINE COUPLINGS ISO B12 FEMALE 3/8 736029
RECTUS 1/2BSP FEMALE COUPLG 14KAIW21MPX
MECALINE 884637 MINI COUPLING MALE PLUG -MALE G 3/8IN
PARKER 21KBAW13MPN 1/4 BSP FEM COUPLING
RECTUS 1/8BSP MALE COUPLING 20KAAW10MPN
PARKER 1/2-SM-NIPPLE-ASS SM-502-8FB
RECTUS 1/4 BSP FEMALE PLUG 27SFIW13SXN
RECTUS 1/4BSP FEMALE COUPLG 13KAIW13MPX